missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene CELLSTAR Cell Culture Tubes
Improved cell adhesion due to physical surface treatment.
$913.71 - $1,358.79
Specifications
| Product Type | Culture Tube |
|---|---|
| Material | Polystyrene |
| Surface Treatment | TC Treated |
| Sterility | Sterile |
| Closure Included | Yes |
| Catalog Number | Mfr. No. | Closure Type | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Type | Capacity (Metric) | Price | Quantity & Availability | ||||
|
07000209
|
Greiner Bio-One
163160 |
Screw Cap | 12 mL |
Case of 1000 Each for $1,358.79
|
|
||||
|
07000472
|
Greiner Bio-One
191160 |
Dual-position Vent Stopper | 14 mL |
Case of 750 Each for $913.71
|
|
||||
Description
- TC treated
- Sterile
Specifications
| Culture Tube | |
| TC Treated | |
| Yes |
| Polystyrene | |
| Sterile |