missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polystyrene CELLSTAR Cell Culture Tubes

Catalog No. 07000472
Change view
Click to view available options
Closure Type:
Dual-position Vent Stopper
Screw Cap
Capacity (Metric):
12 mL
14 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Capacity (Metric)
07000472 Dual-position Vent Stopper 14 mL
07000209 Screw Cap 12 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000472 Supplier Greiner Bio-One Supplier No. 191160

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improved cell adhesion due to physical surface treatment.

  • TC treated
  • Sterile

Specifications

Diameter (Metric) 18 mm
Product Type Culture Tube
Closure Type Dual-position Vent Stopper
Length (Metric) 95 mm
Material Polystyrene
Surface Treatment TC Treated
Sterility Sterile
Capacity (Metric) 14 mL
Closure Included Yes