missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polystyrene CELLSTAR Cell Culture Tubes

Catalog No. 07000209
Change view
Click to view available options
Closure Type:
Dual-position Vent Stopper
Screw Cap
Capacity (Metric):
12 mL
14 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Capacity (Metric)
07000209 Screw Cap 12 mL
07000472 Dual-position Vent Stopper 14 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000209 Supplier Greiner Bio-One Supplier No. 163160

Improved cell adhesion due to physical surface treatment.

  • TC treated
  • Sterile

Specifications

Diameter (Metric) 17 mm
Product Type Culture Tube
Closure Color Red
Closure Type Screw Cap
Length (Metric) 100 mm
Material Polystyrene
Surface Treatment TC Treated
Sterility Sterile
Capacity (Metric) 12 mL
Closure Included Yes