missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Polypropylene Screw Top Vials, Natural

Polypropylene vials offer an alternative to glass vials which are prone to breakage. These vials are well suited for storing pH sensitive samples, and eliminate the need for an insert when microsampling.

$63.40 - $617.00

Specifications

Color Natural
Diameter (Metric) Outer 12 mm
Material Polypropylene
Height (Metric) 32 mm
Product Type Screw Thread Vial
View More Specs

Products 3
Catalog Number Mfr. No. Volume (Metric) No. per Pack Price Quantity & Availability  
Catalog Number Mfr. No. Volume (Metric) No. per Pack Price Quantity & Availability  
111011506
View Documents Promotion Details
MilliporeSigma™ Supelco™
24712
0.1 mL 200/Pk.
Each for $92.10
Only null left
 
111011830
View Documents Promotion Details
MilliporeSigma™ Supelco™
27269
1 mL 100/Pk.
Each for $63.40
Only null left
 
111009042
View Documents Promotion Details
MilliporeSigma™ Supelco™
24710
0.75 mL 1000/Pk.
Each for $617.00
Only null left
 
Description

Description

  • Low extractables
  • Compatible with many solvents
  • Excellent choice when working with proteins
  • Ideal for ion chromatography applications
Specifications

Specifications

Natural
Polypropylene
Screw Thread Vial
12 mm
32 mm
Videos
SDS
Documents

Documents