missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Polypropylene Petri Dishes with Covers
Description
- Made from high quality polypropylene (PP)
- Includes dish and cover
- Reusable
- Autoclavable at 121°C
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Closure Included | Yes |
| Autoclavable | Autoclavable |
| Bottom Shape | Concave |
| Color | Clear |
| Disposable | Reusable |
| Gridded | Not Gridded |
| Material | Polypropylene |
| Shape | Round |
| Sterility | Non-sterile |
| Surface Treatment | Untreated |
| Show More |