missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Polypropylene Microcentrifuge Tubes
Manufactured from polypropylene. BRAND™ Polypropylene Microcentrifuge Tubes include a frosted marking area with subdivisions to provide approximate volume assessment. Attached lid includes membrane with piercing area. Lid forms tight seal to prevent loss from evaporation.
$235.53
Specifications
| Closure Material | Polypropylene |
|---|---|
| Autoclavable | Autoclavable |
| Color | Natural |
| Material | Polypropylene |
| Includes | Lid membrane with piercing area |
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Packaging | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Packaging | Price | Quantity & Availability | |||
|
1388305
|
BRAND™
780550 |
2 mL | 41.15mm | 1 bag of 500 |
Pack of 500 Each for $235.53
|
|
|||
Description
- Manufactured from polypropylene
- Attached lid includes membrane with piercing area.
- Lid forms tight seal to prevent loss from evaporation
- Frosted marking area with subdivisions provide approximate volume assessment.
Specifications
| Polypropylene | |
| Natural | |
| Lid membrane with piercing area | |
| 10.75 mm |
| Autoclavable | |
| Polypropylene | |
| Non-sterile |