missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polypropylene, Dark Amber Carboy
For Use With: Ideal for light sensitive applications and when autoclaving is required; Autoclavable; Closure Material: Polypropylene; Color: Amber
$321.91 - $504.64
Specifications
| Accuracy | ±5% |
|---|---|
| Color | Amber |
| For Use With (Application) | Ideal for light sensitive applications and when autoclaving is required |
| Material | Polypropylene |
| Product Type | Rectangular Carboy |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
19-830-444
|
Justrite™
12943 |
5 L |
Each for $321.91
|
|
|||||
|
19-830-445
|
Justrite™
12945 |
20 L |
Each for $504.64
|
|
|||||
Description
- Interchangeable caps and adapters provide top connection flexibility
- Rectangular ergonomic design
- Constructed from autoclavable USP Class VI, FDA grade materials
Specifications
| ±5% | |
| Ideal for light sensitive applications and when autoclaving is required | |
| Rectangular Carboy |
| Amber | |
| Polypropylene | |
| Rectangular |