missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Polypropylene, Dark Amber Carboy
Description
- Interchangeable caps and adapters provide top connection flexibility
- Rectangular ergonomic design
- Constructed from autoclavable USP Class VI, FDA grade materials
Specifications
Specifications
| Accuracy | ±5% |
| Autoclavable | Autoclavable |
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Closure Material | Polypropylene |
| Closure Size | 120 mm |
| Color | Amber |
| For Use With (Application) | Ideal for light sensitive applications and when autoclaving is required |
| Height (English) | 25.2 in. |
| Length (English) | 13.6 in. |
| Show More |