missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Polypropylene, Dark Amber Carboy
GREENER_CHOICE

Catalog No. 19830444
Change view
Click to view available options
Capacity (Metric):
5 L
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19830444 5 L
19830445 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19830444 Supplier Justrite™ Supplier No. 12943
Only null left

For Use With: Ideal for light sensitive applications and when autoclaving is required; Autoclavable; Closure Material: Polypropylene; Color: Amber

  • Interchangeable caps and adapters provide top connection flexibility
  • Rectangular ergonomic design
  • Constructed from autoclavable USP Class VI, FDA grade materials

Specifications

Accuracy ±5%
Capacity (English) 1.3 gal.
Capacity (Metric) 5 L
Closure Size 83 mm
Color Amber
For Use With (Application) Ideal for light sensitive applications and when autoclaving is required
Height (English) 16.3 in.
Length (English) 8.7 in.
Material Polypropylene
Product Type Rectangular Carboy
Shape Rectangular
Width (English) 5.2 in.
Show More Show Less