missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Polypropylene Bottle Aspirators

Catalog No. S29366
Change view
Click to view available options
Capacity (Metric):
20 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29366 -
S29367 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29366 Supplier Eisco™ Supplier No. CH0176A

Eisco™ Polypropylene Bottle Aspirators designed for storing and dispensing laboratory solutions.

  • Durable bottles for storing and dispensing laboratory solutions
  • Made of polypropylene
  • Comes with Stopcock
  • Thick walled bottle
  • Two study molded/integrated handles for ease of carrying or moving
  • Equipped with threaded cap with gasket and leak proof threaded spigot with on/off indicator
  • When autoclaving, threads should be totally disengaged on spigot

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 169 oz.
Color White
For Use With (Application) Storing and dispensing laboratory solutions
Includes Stopcock
Material Polypropylene
Length (Metric) 21.59 cm
Sterility Non-sterile
Weight (Metric) 589.67 g
Weight (English) 1.3 lb.
Width (Metric) 21.59 cm
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 33 cm
Product Type Aspirator Bottle
Width (English) 8.5 in.
Length (English) 8.5 in.
Height (English) 13 in.
Chemical Label Unlabeled
Autoclavable Autoclavable
Show More Show Less