missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polymedco™ Sediplast™ Autozero ESR System
Closed system with unique vented cap: precisely calibrated hole stops the column of blood at true zero
$257.86 - $974.11
Specifications
| Sample Type | Whole EDTA Blood |
|---|---|
| For Use With (Application) | Used for hematology applications |
| For Use With (Equipment) | SEDIPLAST Autozero ESR System |
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
0267026
|
Polymedco™
S 1040 B |
Disposable Rack |
Each for $974.11
Case of 12 Each for $11,689.32
|
|
|||||
0267027
|
Polymedco™
S 1045 2 |
Acrylic Rack |
Each for $257.86
|
|
|||||
0267028
|
Polymedco™
S1030 |
SediPlast Leveling Plate |
Each for $347.04
|
|
|||||
Description
- Pierceable stopper manufactured from a special formulation of linear low-density polyethylene to ensure a leakproof seal during the procedure
- When the pipet is inserted into the vial, the diaphragm is designed to break away and the unit becomes a completely sealed system
- Eliminates all manipulation “techniques” in setting sample at the zero mark
- All excess blood flows into a closed, separate reservoir compartment automatically
- Includes a stoppered, pre-filled vial containing 0.2mL of 3.8% sodium citrate diluent
- Simply add 0.8mL of blood and mix
- Eliminates separate diluent preparation, dilution, and handling steps required in other systems
- Available with and without diluent
Specifications
| Whole EDTA Blood | |
| Used for hematology applications | |
| SEDIPLAST Autozero ESR System |