missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Poly/Cotton Coverall without Pockets in White
This poly/cotton coverall without pockets in white is constructed with 65/35 poly/cotton, offering the durability of polyester and the breathability of cotton. Lightweight and versatile, with a snap-front enclosure.
$71.54 - $94.49
Specifications
| Product Type | Cleanroom Coveralls |
|---|---|
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | White |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17012885
|
CritiCore Protective Wear
13C86643PC4501XSWHT |
X-Small |
Each for $71.54
|
|
|||||
|
17012886
|
CritiCore Protective Wear
13C86643PC4501SWHT |
Small |
Each for $71.54
|
|
|||||
|
17012887
|
CritiCore Protective Wear
13C86643PC4501MWHT |
Medium |
Each for $71.54
|
|
|||||
|
17012888
|
CritiCore Protective Wear
13C86643PC4501LWHT |
Large |
Each for $71.54
|
|
|||||
|
17012889
|
CritiCore Protective Wear
13C86643PC4501XLWHT |
X-Large |
Each for $71.54
|
|
|||||
|
17012890
|
CritiCore Protective Wear
13C86643PC45012XLWHT |
2X-Large |
Each for $72.58
|
|
|||||
|
17012891
|
CritiCore Protective Wear
13C86643PC45013XLWHT |
3X-Large |
Each for $77.63
|
|
|||||
|
17012892
|
CritiCore Protective Wear
13C86643PC45014XLWHT |
4X-Large |
Each for $82.71
|
|
|||||
|
17012893
|
CritiCore Protective Wear
13C86643PC45015XLWHT |
5X-Large |
Each for $94.49
|
|
|||||
Description
- 65/35 Poly/Cotton
- Snap Front Enclosure
- Plain Hem Sleeve and Pant
- No pockets, One pen tab
- Mandarin Collar Primary Applications: Food Processing, Food Service, and Lab Environments
Specifications
| Cleanroom Coveralls | |
| Polyester, Carbon | |
| Reusable | |
| Open | |
| Snap | |
| Non-sterile |
| Unisex | |
| White | |
| Elastic | |
| Collared | |
| Stitched | |
| Particle |