missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Poly/Cotton Coverall without Pockets in White
Description
- 65/35 Poly/Cotton
- Snap Front Enclosure
- Plain Hem Sleeve and Pant
- No pockets, One pen tab
- Mandarin Collar Primary Applications: Food Processing, Food Service, and Lab Environments
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | 5X-Large |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | White |
| Disposable | Reusable |
| Ankle Style | Elastic |
| Cuff Style | Open |
| Neck Style | Collared |
| Closure Type | Snap |
| Show More |