missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Poly/Cotton Coverall without Pockets in White
This poly/cotton coverall without pockets in white is constructed with 65/35 poly/cotton, offering the durability of polyester and the breathability of cotton. Lightweight and versatile, with a snap-front enclosure.
Supplier: CritiCore Protective Wear 13C86643PC45014XLWHT
Description
- 65/35 Poly/Cotton
- Snap Front Enclosure
- Plain Hem Sleeve and Pant
- No pockets, One pen tab
- Mandarin Collar Primary Applications: Food Processing, Food Service, and Lab Environments
Specifications
| Cleanroom Coveralls | |
| Unisex | |
| White | |
| Elastic | |
| Collared | |
| Stitched | |
| Particle |
| 4X-Large | |
| Polyester, Carbon | |
| Reusable | |
| Open | |
| Snap | |
| Non-sterile |