missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Plastic Pulley

Catalog No. S27656
Change view
Click to view available options
Diameter (English) Outer Pan:
2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Pan
S27656 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27656 Supplier Eisco™ Supplier No. PH0301B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This ABS Plastic Pulley is ideal for pulling small weights in various physics experiments and demonstrations.

  • Made of high quality ABS plastic with a metal adjustment screw
  • Features a ball bearing and thumbscrew adjustment for attaching to other pieces of equipment
  • Attachment Diameter: 18 mm
  • Pulley System Inner Diameter: 3 mm

Specifications

Diameter (English) Outer Pan 2 in.
Diameter (Metric) Outer Pan 50 mm
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Includes Metal Adjustment Screw
Material ABS Plastic
Weight (English) 0.1 lb.
Width (English) 2.5 in.
Weight (Metric) 45.35 g
Width (Metric) 6.35 cm
For Use With (Application) Physics Experiments and Demonstrations
Capacity 50 mm
Display Type Analog
Type Pulley, Single
Legal for Trade No
Length (English) 1 in.
Length (Metric) 2.54 cm
Show More Show Less