missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Plain Microscope Slides
Globe Scientific Inc. Plain Microscope Slides produced from premium glass sheets, available in 3 different styles
$284.82 - $392.35
Specifications
| Frosted | Not Frosted |
|---|---|
| Material | Soda Lime Glass |
| Precleaned | Yes |
| Thickness (Metric) | 1.1 mm |
| No. per Case | 1440 |
| Catalog Number | Mfr. No. | Corner Style | Edges | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Corner Style | Edges | Price | Quantity | ||||
|
22-170-324
|
Globe Scientific
1331 |
Clipped | Beveled |
Case of 1440 Each for $392.35
|
|
||||
|
22-170-311
|
Globe Scientific
GLB1321 |
Safety | Ground |
Case of 1440 Each for $301.24
|
|
||||
|
22-170-301
|
Globe Scientific
GLB1301 |
90° | Ground |
Case of 1440 Each for $284.82
|
|
||||
Description
- Offer exceptional quality while providing considerable savings
- Slides are pre-cleaned and ready for use
Specifications
| Not Frosted | |
| Yes | |
| 1440 | |
| Non-sterile | |
| 25 mm | |
| 75 x 25 mm |
| Soda Lime Glass | |
| 1.1 mm | |
| 72 | |
| 75 mm | |
| Clear |