missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Plain Microscope Slides

Catalog No. 22170324
Change view
Click to view available options
Corner Style:
90°
Clipped
Safety
Edges:
Beveled
Ground
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Corner Style Edges
22170324 Clipped Beveled
22170311 Safety Ground
22170301 90° Ground
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22170324 Supplier Globe Scientific Supplier No. 1331

Globe Scientific Inc. Plain Microscope Slides produced from premium glass sheets, available in 3 different styles

  • Offer exceptional quality while providing considerable savings
  • Slides are pre-cleaned and ready for use

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted Not Frosted
Edges Beveled
Material Soda Lime Glass
Precleaned Yes
Thickness (Metric) 1.1 mm
Width (Metric) 25 mm
No. per Pack 72
No. per Case 1440
Color Clear
Corner Style Clipped
Dimensions (L x W) 75 x 25 mm
Show More Show Less