missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Multichannel Pipette Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ FA10013T
Description
- Gilson-patented volume locking system guarantees no accidental change in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- Redesigned handle fits naturally in your hand, regardless of the size
- Unique internal design applies even, equal pressure from either side of the pipettes, rather than on the center of the channels like many other multichannel pipettes do
- 2D identification code tracks product reference number, date of manufacture, serial number, and maximum volume of pipette
- Available in 8- or 12- channels, in volumes ranging from 0.50 to 300 μL
Specifications
| PIPETMAN DIAMOND Tips D10, DL10, DL10ST, DFL10ST | |
| Autoclavable | |
| Manual | |
| Pipette Tip 0.5 to 20 μL | |
| Polypropylene | |
| 8 | |
| No | |
| Pipette | |
| Ergonomic | |
| 5.98 in |
| No | |
| Red | |
| Reusable | |
| Ergonomic | |
| P8x10L | |
| Pipetman | |
| Non-sterile | |
| 0.5 to 10 μL | |
| 1 | |
| Certified Quality |