missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Mechanical Pipette Trade-In PROMO
Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ FA10005MT
Description
- Redesigned handle fits naturally in user's hand, regardless of size
- Volume locking system guarantees no accidental changes in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- 2D identification code allows for easy tracking of product's information
- New piston assembly designed to drastically improve pipetting and purge forces
- Redesigned tip ejector shape and internal mechanism reduces tip ejection forces up to 50%
Specifications
| ±0.5, ±0.8, ±1.6 μL | |
| No | |
| Yellow | |
| Reusable | |
| Ergonomic | |
| P200L | |
| Pipetman | |
| Non-sterile | |
| 20 to 200 μL | |
| Transporting a measured volume of liquid | |
| 1 | |
| Certified Quality |
| Stainless Steel Ejector | |
| Autoclavable | |
| Manual | |
| D-200, D-300, DF100ST, DF200ST, DF300ST Tip | |
| Polypropylene | |
| 1 | |
| No | |
| Mechanical Pipette | |
| Ergonomic | |
| D200, D300, DF100ST, DF200ST, DF300ST tips | |
| 4.25 in |