missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM L Mechanical Pipette Trade-In PROMO

Description
- Redesigned handle fits naturally in user's hand, regardless of size
- Volume locking system guarantees no accidental changes in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- 2D identification code allows for easy tracking of product's information
- New piston assembly designed to drastically improve pipetting and purge forces
- Redesigned tip ejector shape and internal mechanism reduces tip ejection forces up to 50%
Specifications
Specifications
| Accuracy | ±0.024, ±0.025, ±0.027, ±0.03 μL |
| Compatible Tips | Stainless Steel Ejector |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Orange |
| Dispensing Speed | Manual |
| Disposable | Reusable |
| For Use With | D-10, DL10, DF10ST, DFL10ST Tip |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Show More |