missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Pipette Trade-In PROMO
GREENER_CHOICE

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.

Supplier:  Gilson™ F144056MT

 View more versions of this product

Catalog No. F144056MTG


Only null left

Description

Description

  • PVDF handle minimizes the hand-warming effect during pipetting, and is resistant against aggressive chemicals
  • Direct volume reading in decimal digits helps prevent mistakes in volume setting
  • Comes with either classic metal or plastic tip ejector
  • Secure fit clip ejector helps prevent slipping over time
  • Redesigned seal, lighter ejection springs, and high quality piston grease offer extremely low pipetting forces (< 2 Newtons)

Model Specific Features

  • Models P2G and P10G incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips
Specifications

Chemical Identifiers

No
Manual
Ergonomic
1
No
Pipette
3 Years
Certified Quality
Autoclavable
Reusable
PVDF, Stainless Steel
Pipetman
Non-sterile
Extremely Low Pipetting Forces
318 mm

Specifications

±0.1, ±0.1, ±0.2 μL
No
Yellow
Reusable
Ergonomic
P20
Pipetman
Non-sterile
2 to 20 μL
D200, DF30ST tips
318 x 108 x 38 mm
1.5 in
.44 lb
Certified Quality
Stainless Steel Ejector
Autoclavable
Manual
D-200, DF30ST Tip
PVDF, Stainless Steel
1
No
Pipette
Extremely Low Pipetting Forces
3 Years
318 mm
38 mm
.2 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions