missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ PIPETMANTM Pipette Trade-In PROMO
GREENER_CHOICE

Catalog No. p-7182020
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Color:
Blue
Orange
Purple
Red
Salmon
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
F144054MTG 0.2 to 2 μL Orange
F144055MTG 1 to 10 μL Red
F144056MTG 2 to 20 μL Yellow
F144057MTG 10 to 100 μL Salmon
F144058MTG 20 to 200 μL Yellow
F144059MTG 100 to 1000 μL Blue
F144066TG 500 to 5000 μL Purple
F144067TG 1 to 10 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. F144054MTG Supplier Gilson™ Supplier No. F144054MT
Only null left

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.

  • PVDF handle minimizes the hand-warming effect during pipetting, and is resistant against aggressive chemicals
  • Direct volume reading in decimal digits helps prevent mistakes in volume setting
  • Comes with either classic metal or plastic tip ejector
  • Secure fit clip ejector helps prevent slipping over time
  • Redesigned seal, lighter ejection springs, and high quality piston grease offer extremely low pipetting forces (< 2 Newtons)

Model Specific Features

  • Models P2G and P10G incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips

Specifications

Accuracy ±0.024, ±0.025, ±0.03 μL
Compatible Tips Stainless Steel Ejector
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Orange
Dispensing Speed Manual
Disposable Reusable
For Use With D-10, DL10, DF10ST, DFL10ST Tip
Grip Type Ergonomic
Material PVDF, Stainless Steel
Model P2
Number of Channels 1
Product Line Pipetman
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.2 to 2 μL
For Use With (Application) Extremely Low Pipetting Forces
For Use With (Equipment) D10, DL10, DF10ST, DFL10ST tips
Quantity 1
Warranty 3 Years
Dimensions (L x W x H) 318 x 108 x 38 mm
Length (Metric) 318 mm
Width (English) 4.25 in
Width (Metric) 108 mm
Height (English) 1.5 in
Height (Metric) 318 mm
Weight (English) .42 lb
Weight (Metric) .19 kg
Fit for Purpose Certified Quality
Show More Show Less