missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM Pipette Trade-In PROMO

Send in your used or broken pipettes and save on select Gilson models. All used brands and models qualify and a pre-postage bag will be included with the order. Refurbished pipettes will be donated to Seeding Labs, who distributes to labs and universities around the world who need it most.
Supplier: Gilson™ F144055MT
Description
- PVDF handle minimizes the hand-warming effect during pipetting, and is resistant against aggressive chemicals
- Direct volume reading in decimal digits helps prevent mistakes in volume setting
- Comes with either classic metal or plastic tip ejector
- Secure fit clip ejector helps prevent slipping over time
- Redesigned seal, lighter ejection springs, and high quality piston grease offer extremely low pipetting forces (< 2 Newtons)
Model Specific Features
- Models P2G and P10G incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips
Chemical Identifiers
| No | |
| Manual | |
| Ergonomic | |
| 1 | |
| No | |
| Pipette | |
| 3 Years | |
| Certified Quality |
| Autoclavable | |
| Reusable | |
| PVDF, Stainless Steel | |
| Pipetman | |
| Non-sterile | |
| Extremely Low Pipetting Forces | |
| 318 mm |
Specifications
| ±0.025, ±0.075, ± μL | |
| No | |
| Red | |
| Reusable | |
| Ergonomic | |
| P10 | |
| Pipetman | |
| Non-sterile | |
| 1 to 10 μL | |
| D10, DL10, DF10ST, DFL10ST tips | |
| 3 Years | |
| 318 mm | |
| 108 mm | |
| 38 mm | |
| .19 mm |
| Stainless Steel Ejector | |
| Autoclavable | |
| Manual | |
| D-10, DL10, DF10ST, DFL10ST Tip | |
| PVDF, Stainless Steel | |
| 1 | |
| No | |
| Pipette | |
| Extremely Low Pipetting Forces | |
| 1 | |
| 318 x 108 x 38 mm | |
| 4.25 in | |
| 1.5 in | |
| .42 lb | |
| Certified Quality |