missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMANTM DIAMONDTM Tips Reload Pack

PIPETMANTM DIAMONDTM Tips Reload Pack is an easy and quick way to refill an empty TIPACKTM Box. Three times smaller than a regular tips box, it is easy to store on your bench.
$83.04 - $95.81
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Catalog Number | Mfr. No. | Model | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Volume (Metric) | Color Code | Price | Quantity & Availability | |||
F167012G
![]() |
Gilson™
F167012 |
DL10 | 0.1 to 20 μL | Red |
Pack of 960 Each for $95.81
|
|
|||
F167013G
![]() |
Gilson™
F167013 |
D200 | 2 to 200 μL | Yellow |
Pack of 960 Each for $95.81
|
|
|||
F167014G
![]() |
Gilson™
F167014 |
D1000 | 100 to 1000 μL | Dark Blue |
Pack of 960 Each for $83.04
|
|
|||
Description
Accurate and Precise
- Using PIPETMANTM DIAMONDTM Tips with your PIPETMANTM ensures maximum accuracy and precision and delivers consistent results.
- The perfect air-tight seal prevents leaks.
- The tips are made of pure polypropylene to deliver the correct volume and ensure complete dispensing.
- Volume graduations make it easy to visually check the volume aspirated.
Reliable
- GilsonTM tips are manufactured in a clean room environment ensuring they are free of detectable contaminants that can affect your results.
- From mold to bench, our tips are guaranteed, certified and traceable to meet the most stringent demands in many applications.
Convenient Packaging
- Using up to 70% less plastic than a regular tip box, GilsonTM's reload pack is an eco-friendly and affordable solution.
- Its small size makes it easy to store.
- The racks are fully autoclavable and are color-coded for easy identification and compliance with Good Laboratory Practice (GLP).
Specifications
| Non-filtered | |
| Clear | |
| ISO 9001 | |
| Refill | |
| Reload pack | |
| Universal Pipette Tips | |
| Gilson Pipetman | |
| Pipetman Diamond | |
| Certified Quality |
| Non-sterile | |
| Autoclavable | |
| Refill empty TIPACK™ boxes | |
| Wide Bore | |
| 96 Tips/Pk. | |
| Single-use | |
| Yes | |
| Polypropylene |