Learn More
Micronova™ PilloMop™ and Adapter

The sturdy acetal plate mop adapter with 360° swivel works with the 100% smooth polyester pillow-style mop to clean shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications. Designed for use with SSU series stainless steel handles.
$295.75 - $329.94
Specifications
| Sterility | Non-sterile |
|---|---|
| Autoclavable | Autoclavable |
| Resistant To | Chemicals |
| Disposable | Reusable |
| For Use With (Application) | Cleaning and Sanitization of Cleanroom Surfaces and Small Areas |
| Catalog Number | Mfr. No. | Material | Dimensions | Product Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Dimensions | Product Type | Price | Quantity & Availability | |||
|
19035363C
|
Micronova™
QDPH1 |
Acetal, Stainless Steel, Stainless Steel | 20.3 x 8.9 cm (8 x 3.5 in.) | Mop Adapter |
Each for $295.75
|
|
|||
19035367D
![]() |
Micronova™
PM648 |
Smooth Polyester, Urethane Foam | 21.6 x 10.2 cm (8.5 x 4 in.) | Mop |
Case for $329.94
|
|
|||
Description
The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.
- Pillow-style mop and acetal plate mop frame
- Smooth, 100% knit polyester mop with urethane foam interior
- Head features 360° swivel to easily reach awkward corners and angles
- Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
- Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
- Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
- Use with SSU series Quick Disconnect stainless steel handles
- Available gamma irradiated for aseptic environments
- Autoclavable
Order Info
Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.
Specifications
| Non-sterile | |
| Chemicals | |
| Cleaning and Sanitization of Cleanroom Surfaces and Small Areas |
| Autoclavable | |
| Reusable | |
| No |