missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PilloMop™ and Adapter

Catalog No. 19035363C
Change view
Click to view available options
Material:
Acetal, Stainless Steel, Stainless Steel
Smooth Polyester, Urethane Foam
Dimensions:
20.3 x 8.9 cm (8 x 3.5 in.)
21.6 x 10.2 cm (8.5 x 4 in.)
Product Type:
Mop
Mop Adapter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Product Type
19035363C Acetal, Stainless Steel, Stainless Steel 20.3 x 8.9 cm (8 x 3.5 in.) Mop Adapter
19035367D Smooth Polyester, Urethane Foam 21.6 x 10.2 cm (8.5 x 4 in.) Mop
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035363C Supplier Micronova™ Supplier No. QDPH1

The sturdy acetal plate mop adapter with 360° swivel works with the 100% smooth polyester pillow-style mop to clean shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications. Designed for use with SSU series stainless steel handles.

The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.

  • Pillow-style mop and acetal plate mop frame
  • Smooth, 100% knit polyester mop with urethane foam interior
  • Head features 360° swivel to easily reach awkward corners and angles
  • Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
  • Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
  • Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
  • Use with SSU series Quick Disconnect stainless steel handles
  • Available gamma irradiated for aseptic environments
  • Autoclavable

Order Info

Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.

Specifications

Dimensions 20.3 x 8.9 cm (8 x 3.5 in.)
Product Type Mop Adapter
Length (English) 8 in.
Sterility Non-sterile
Length (Metric) 20.3 cm
Autoclavable Autoclavable
Width (Metric) 8.9 cm
Width (English) 3.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
Includes Polyester Hook, Loop Strips
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces and Small Areas
Color-coded No
Material Acetal, Stainless Steel, Stainless Steel
Show More Show Less