missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PilloMop™ and Adapter
GREENER_CHOICE

Catalog No. 19035367D
Change view
Click to view available options
Material:
Acetal, Stainless Steel, Stainless Steel
Smooth Polyester, Urethane Foam
Dimensions:
20.3 x 8.9 cm (8 x 3.5 in.)
21.6 x 10.2 cm (8.5 x 4 in.)
Product Type:
Cleanroom Mop
Mop Adapter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions Product Type
19035367D Smooth Polyester, Urethane Foam 21.6 x 10.2 cm (8.5 x 4 in.) Cleanroom Mop
19035363C Acetal, Stainless Steel, Stainless Steel 20.3 x 8.9 cm (8 x 3.5 in.) Mop Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19035367D Supplier Micronova™ Supplier No. PM648

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The sturdy acetal plate mop adapter with 360° swivel works with the 100% smooth polyester pillow-style mop to clean shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications. Designed for use with SSU series stainless steel handles.

The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.

  • Pillow-style mop and acetal plate mop frame
  • Smooth, 100% knit polyester mop with urethane foam interior
  • Head features 360° swivel to easily reach awkward corners and angles
  • Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
  • Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
  • Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
  • Use with SSU series Quick Disconnect stainless steel handles
  • Available gamma irradiated for aseptic environments
  • Autoclavable

Order Info

Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.

Specifications

Dimensions 21.6 x 10.2 cm (8.5 x 4 in.)
Product Type Cleanroom Mop
Color White
Length (English) 8.5 in.
Sterility Non-sterile
Length (Metric) 21.6 cm
Autoclavable Autoclavable
Width (Metric) 10.2 cm
Width (English) 4 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes Velcro Attachment
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces and Small Areas
Color-coded No
Material Smooth Polyester, Urethane Foam
Show More Show Less