missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Pierceable Stoppers for Vacuum Blood Tubes and Test Tubes

For recapping vacuum blood tubes and test tubes and can easily be pierced with syringe.

$527.12 - $561.38

Specifications

Product Type Pierceable Stopper
Autoclavable Autoclavable
Material TPE
Sterility Non-sterile
For Use With (Equipment) Vacuum Blood Tubes and Test Tubes
View More Specs

Products 3
Catalog Number Mfr. No. Color Closure Size Price Quantity  
Catalog Number Mfr. No. Color Closure Size Price Quantity  
22-010-027
View Documents
Globe Scientific
113150B
Blue 13 mm
Pack of 1000 Each for $561.38
Only null left
 
22-010-029
View Documents
Globe Scientific
113150R
Red 13 mm
Pack of 1000 Each for $527.12
Only null left
 
22-010-030
View Documents
Globe Scientific
113150W
White 13 mm
Pack of 1000 Each for $561.38
Only null left
 
Description

Description

  • Material: Thermoplastic Elastomer (TPE)
  • Temperature Range: −80°C to +121°C
  • Superior leak-resistance
  • Latex free
  • Non-sterile
  • Autoclavable
Specifications

Specifications

Pierceable Stopper
TPE
Vacuum Blood Tubes and Test Tubes
Autoclavable
Non-sterile
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'