missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Glycerol

Catalog No. PI17904
Change view
Click to view available options
Quantity:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PI17904 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PI17904 Supplier Thermo Scientific™ Supplier No. T17904K2
Only null left

Perform a variety of protein and molecular biology applications. Thermo Scientific™ Glycerol is highly purified.

Thermo Scientific™ Glycerol is high-purity glycerol (greater than 99% pure) for use in molecular biology methods.

Thermo Scientific™ Glycerol is high-purity glycerol for use in molecular biology methods. It is a colorless, slightly viscous liquid that is ≥99.0% pure.

Specifications

Chemical Name or Material Glycerol
Content And Storage Store at room temperature.
Product Type Glycerol
Purity >99%
Quantity 1 L
Form Liquid

For Research Use Only. Not for use in diagnostic procedures.