missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Formamide

Catalog No. PI17899
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
PI17899 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PI17899 Supplier Thermo Scientific™ Supplier No. LSG17899

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prepare hybridization cocktails and various denaturing solutions used with nucleic acids using this highly pure formulation of formamide denaturant.

Thermo Scientific™ Pierce Formamide is high-purity formulation of formamide denaturant that is suitable for the preparation of hybridization cocktails and various denaturing solutions used with nucleic acids.

Thermo Scientific™  Pierce Formamide is a high-purity formulation of formamide denaturant that is suitable for the preparation of hybridization cocktails and various denaturing solutions used with nucleic acids.

Highlights:

  • Ultra pure formulation possesses a high degree of purity and is free of contaminating RNase and DNase
  • Suitable for the preparation of hybridization cocktails and various denaturing solutions used with nucleic acids
  • Will not cause degradation of expensive or hard-to-isolate RNA and DNA samples
  • Pre-filtered through a mixed-ion exchange resin to eliminate products of decomposition and residual metal cations

Specifications

Chemical Name or Material Formamide
Content And Storage Store at 2–8°C.
Product Type Formamide
Quantity 100 mL
Form Liquid

For Research Use Only. Not for use in diagnostic procedures.