missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Philips™ Linear Double-Ended Germicidal Lamps

Wavelength: 254nm

$68.71 - $226.04

Specifications

Light Source Germicidal UV-C
Wavelength 254 nm
Product Type Linear Double-ended Lamp
View More Specs

Products 3
Catalog Number Mfr. No. Base Style Lighting Life Shape Wattage Price Quantity & Availability  
Catalog Number Mfr. No. Base Style Lighting Life Shape Wattage Price Quantity & Availability  
14395351
Encompass
View Documents Promotion Details
Bulbtronics™
BBT234
Single Pin Slimline (FA8) 9000 hr. T5 40 W
Each for $226.04
Only null left
 
14395350
Encompass
View Documents Promotion Details
Bulbtronics™
BBT233
Medium Bi-pin (G13) 8000 hr. T8 30 W
Each for $83.21
Only null left
 
14395330
Encompass
View Documents Promotion Details
Bulbtronics™
157
Medium Bi-pin (G13) 8000 hr. T8 15 W
Each for $68.71
Only null left
 
Description

Description

Specifications

Specifications

Germicidal UV-C
254 nm
Linear Double-ended Lamp
Videos
SDS
Documents

Documents