missing translation for 'onlineSavingsMsg'
Learn More

Bulbtronics™ Philips™ Linear Double-Ended Germicidal Lamps

Catalog No. 14395351
Encompass
Change view
Click to view available options
Base Style:
Medium Bi-pin (G13)
Single Pin Slimline (FA8)
Lighting Life:
8000 hr.
9000 hr.
Shape:
T5
T8
Wattage:
15 W
30 W
40 W
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Lighting Life Shape Wattage
14395351 Single Pin Slimline (FA8) 9000 hr. T5 40 W
14395350 Medium Bi-pin (G13) 8000 hr. T8 30 W
14395330 Medium Bi-pin (G13) 8000 hr. T8 15 W
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14395351 Supplier Bulbtronics™ Supplier No. BBT234

Wavelength: 254nm

Specifications

Base Style Single Pin Slimline (FA8)
Light Source Germicidal UV-C
Lighting Life 9000 hr.
Wattage 40 W
Wavelength 254 nm
Diameter (English) 0.73 in.
Diameter (Metric) 1.86 cm
Dimensions (L x W) 34 x 0.73 in. (86.39 x 1.9 cm)
Length (English) 34.01 in.
Length (Metric) 86.39 cm
Shape T5
Product Type Linear Double-ended Lamp
Show More Show Less