missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Koehler™ Instrument Petroleum Bacon Bomb Sampler, Koehler::Accessory Extension Rods
$196.05 - $203.51
Specifications
| Product Type | Extension Rod |
|---|---|
| Material | Brass |
| Finish | Nickel |
| For Use With (Application) | Kl-k27780 and kl-k27790 bacon bomb samplers to sample at a predetermined distance from bottom of tank or container |
| For Use With (Equipment) | KL-K27780 and KL-K27790 32,16 and 8 oz. bacon bomb samplers |
| Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
|
KLK277EXT18
|
Koehler™ Instrument
KOEK277EXT18 |
18 in. | 45.7 cm |
Each for $203.51
|
|
||||
|
KLK277EXT6
|
Koehler™ Instrument
KOEK277EXT6 |
6 in. | 15.2 cm |
Each for $196.05
|
|
||||
Description
- Brass with nickel plating
- Use with Cat. Nos. KL-K27780 and KL-K27790 Bacon Bomb Samplers to sample at a predetermined distance from bottom of tank or container
Specifications
| Extension Rod | |
| Nickel | |
| KL-K27780 and KL-K27790 32,16 and 8 oz. bacon bomb samplers |
| Brass | |
| Kl-k27780 and kl-k27790 bacon bomb samplers to sample at a predetermined distance from bottom of tank or container |