missing translation for 'onlineSavingsMsg'
Learn More

Koehler™ Instrument Petroleum Bacon Bomb Sampler, Koehler::Accessory Extension Rods

Catalog No. KLK277EXT18
Change view
Click to view available options
Length (English):
6 in.
18 in.
Length (Metric):
15.2 cm
45.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
KLK277EXT18 18 in. 45.7 cm
KLK277EXT6 6 in. 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. KLK277EXT18 Supplier Koehler™ Instrument Supplier No. KOEK277EXT18

  • Brass with nickel plating
  • Use with Cat. Nos. KL-K27780 and KL-K27790 Bacon Bomb Samplers to sample at a predetermined distance from bottom of tank or container

Specifications

Product Type Extension Rod
Material Brass
Finish Nickel
For Use With (Application) Kl-k27780 and kl-k27790 bacon bomb samplers to sample at a predetermined distance from bottom of tank or container
For Use With (Equipment) KL-K27780 and KL-K27790 32,16 and 8 oz. bacon bomb samplers
Length (English) 18 in.
Length (Metric) 45.7 cm