missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Petrocol™ DH Capillary GC Column, df 0.50 μm
Description
Petrocol™ DH is very versatile comprising of a series of nonpolar methyl silicone capillary columns. They were designed basically for the analysis of complex hydrocarbon mixtures.
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.50 μm |
| Length (Metric) | 100 m |
| Material | Fused Silica |
| Polarity | Nonpolar |
| USP Type | G1, G2, G9 |
| Stationary Phase | Dimethyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.25 mm |
| Product Line | Petrocol |
| Show More |
Petrocol is a registered trademark of Sigma-Aldrich Co. LLC