missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Petrocol™ DH 50.2 Capillary GC Column, df 0.50 μm
Description
Application: This column is designed for detailed hydrocarbon analyses of naphthas, gasolines, and similar samples, according to ASTM D5134.USP Code: This column meets USP G1, G2, and G9 requirements. Phase:. Bonded. Poly(dimethyl siloxane) Temp. Limits:. -60 C to 320 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) |
| Film Thickness | 0.50 μm |
| Length (Metric) | 50 m |
| Material | Fused Silica |
| Polarity | Nonpolar |
| USP Type | G1, G2, G9 |
| Stationary Phase | Dimethyl Polysiloxane |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.20 mm |
| Product Line | Petrocol |
| Show More |
Petrocol is a registered trademark of Sigma-Aldrich Co. LLC