missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience PetriPile
Stainless steel storage rack for Petri dishes.
$577.09 - $950.48
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Color | Silver |
| Holds | Petri Dishes |
| Material | Stainless Steel |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
|
16949075
|
Interscience
241055 |
55 mm |
Each for $577.09
|
|
|||||
|
16949076
|
Interscience
241065 |
65 mm |
Each for $577.09
|
|
|||||
|
16949077
|
Interscience
241090 |
90 mm |
Each for $577.09
|
|
|||||
|
16949074
|
Interscience
241150 |
150 mm |
Each for $950.48
|
|
|||||
Description
PetriPile ensures safe handling, carrying and storage of Petri dishes. Its ergonomics make the loading of your incubator easier and gives overall visibility of your Petri dishes.
- Capacity: 36 Petri dishes
- Autoclavable and stackable
- All stainless steel
Available for Petri dishes with the following diameters:
- 55 mm
- 65 mm
- 90 mm
- 150 mm
Specifications
| Autoclavable | |
| Petri Dishes | |
| Rectangular | |
| Non-sterile | |
| Petri Dish Holder |
| Silver | |
| Stainless Steel | |
| Yes | |
| 5.1 in. | |
| 13 cm |