missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience PetriPile
Stainless steel storage rack for Petri dishes.
Supplier: Interscience 241150
Description
PetriPile ensures safe handling, carrying and storage of Petri dishes. Its ergonomics make the loading of your incubator easier and gives overall visibility of your Petri dishes.
- Capacity: 36 Petri dishes
- Autoclavable and stackable
- All stainless steel
Available for Petri dishes with the following diameters:
- 55 mm
- 65 mm
- 90 mm
- 150 mm
Chemical Identifiers
| Autoclavable | |
| Petri Dishes | |
| Rectangular | |
| Non-sterile | |
| Petri Dish Holder |
| Silver | |
| Stainless Steel | |
| Yes | |
| 5.1 in. | |
| 13 cm |
Specifications
| Autoclavable | |
| Petri Dishes | |
| Rectangular | |
| Non-sterile | |
| 5.1 in. | |
| 150 mm | |
| 35.6 cm |
| Silver | |
| Stainless Steel | |
| Yes | |
| 14 in. | |
| Petri Dish Holder | |
| 13 cm |