missing translation for 'onlineSavingsMsg'
Learn More

Sartorius PES Tangential Flow Filtration Cassette for up to 0.5 L

Catalog No. 10569101
Change view
Click to view available options
Pore Size:
0.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
10569101 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10569101 Supplier Sartorius Supplier No. VFS050P2000IV

Plug-and-play tangential flow filtration cassette that is made from PES, for ultrafiltration and diafiltration of intermediate sample volumes. 0.2 μm pore size.

  • Link the cassettes quickly and securely to a suitable pump and reservoirs, right out of the box.
  • All-in-one design avoids the need for expensive cassette holders and TFF systems.
  • Advanced flow path and fixed occlusion restrictor eliminate the effort that is usually needed for TFF.
  • High performance PES or Hydrosart™ RC membranes ensure maximum recoveries.
  • Improve safety for you and your sample with no need for flushing or cleaning.
  • Cassettes contain 30 to 60% less plastic and are supplied with only the tubing you need.
  • Membrane material: PES
  • Recommended feed volume: 100 to 500 mL

Specifications

Filter Type Ultrafiltration
Format Cassette
Material Polycarbonate
Material (Membrane) PES
Pore Size 0.2 μm
Sterility Non-sterile
Type TFF cassette
Volume (Metric) 0.5 L
For Use With (Equipment) Peristaltic Pump
Sample Volume 0.1 to 0.5 L