missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Low Smoke Zero Halogen Heat-shrink Labels
Permanently mark wires and cables with the low-smoke, halogen-free B-7641 polyolefin label material. Pre-sized to fit most wire and cable assemblies. Print with a Brady™ handheld label maker.
Supplier: Brady™ M4C1257641YL
Description
- Designed for mass-transit and marine applications where flame-retardant, low-smoke wire marking materials are required
- Flame-retardant and resistant to temperatures from -22°F to 221°F (-30°C to 105°C)
- Fast shrinking with a 2:1 shrink ratio; permanently adheres to wires quickly with a heat gun (Brady item PMS-HG-1)
Chemical Identifiers
| BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863 | |
| Matte | |
| Polyolefin | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -67°F to 221°F | |
| 5.5 ft. |
| Non-adhesive | |
| Continuous | |
| Non-sterile | |
| 1 | |
| -55°C to 105°C | |
| 1.68 m |
Specifications
| BS-6853 (1999) Vehicle Category 1A; EN-45545-2, requirement 24, Vehicle Category HL3;Zero Halogen Compliant with Directive 2011/65/EU and 2015/863 | |
| Yellow | |
| Continuous | |
| Label | |
| Electrical labelling;Wire and cable labelling | |
| 1 | |
| -55°C to 105°C | |
| 5.97 mm (H) x 1.68 m (L) | |
| 1.68 m | |
| 0.6 cm | |
| 5.97 mm |
| Non-adhesive | |
| Matte | |
| Polyolefin | |
| Non-sterile | |
| BMP41;BMP51;BMP53;M511;M410;M510 | |
| -67°F to 221°F | |
| 20 AWG - 16 AWG | |
| 5.5 ft. | |
| 0.235 in. | |
| 0.235 in | |
| M4C-125-7641-YL |