missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Peg Tube Rack
Strong, tough, versatile racks for bench use or tube storage, spacious peg design allows easy viewing of tube contents
$48.34 - $53.22
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Polypropylene |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Diameter (Metric) Well | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Diameter (Metric) Well | Price | Quantity & Availability | ||||
|
14127158
|
Fisherbrand™
HS24311BF2 |
Blue | 14 to 17 mm |
Pack of 2 Each for $48.34
Case of 4 Pack for $193.36
|
|
||||
|
14127192
|
Fisherbrand™
HS24311AF2 |
White | 14 to 17 mm |
Pack of 2 Each for $48.34
Case of 4 Pack for $193.36
|
|
||||
|
14127187
|
Fisherbrand™
HS24312BF2 |
Blue | 10 to 13 mm |
Pack of 2 Each for $53.22
Case of 4 Pack for $212.88
|
|
||||
|
14127186
|
Fisherbrand™
HS24312AF2 |
White | 10 to 13 mm |
Pack of 2 Each for $53.22
Case of 4 Pack for $212.88
|
|
||||
Description
- Fiberglass-reinforced polypropylene racks are ideal for bench work or tube storage
- Pegs remain straight even after repeated autoclaving
- Embossed alphanumeric identification for quick location and retrieval of tubes
- Unique tear drop well design allows for better retention of tubes
Specifications
| Autoclavable | |
| Rectangular | |
| Non-sterile | |
| None |
| Polypropylene | |
| Yes, When Empty | |
| Drying Rack |