missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Peg Tube Rack

Catalog No. 14127192
Change view
Click to view available options
Color:
Blue
White
Diameter (Metric) Well:
10 to 13 mm
14 to 17 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Well
14127192 White 14 to 17 mm
14127158 Blue 14 to 17 mm
14127187 Blue 10 to 13 mm
14127186 White 10 to 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14127192 Supplier Fisherbrand™ Supplier No. HS24311AF2
Only null left

Strong, tough, versatile racks for bench use or tube storage, spacious peg design allows easy viewing of tube contents

  • Fiberglass-reinforced polypropylene racks are ideal for bench work or tube storage
  • Pegs remain straight even after repeated autoclaving
  • Embossed alphanumeric identification for quick location and retrieval of tubes
  • Unique tear drop well design allows for better retention of tubes

Specifications

Autoclavable Autoclavable
Color White
Holds Tubes
Material Polypropylene
Positions 50
Shape Rectangular
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Equipment) 10 mL tubes
No. per Pack 2
Dimensions (L x W x H) 7.4 x 4.1 x 2.7 in.
Diameter (Metric) Well 14 to 17 mm
Product Type Drying Rack
Shelves None
Height (Metric) 6.9 cm
Array 5 x 10
Width (Metric) 10.4 cm
Show More Show Less