missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Peg Tube Rack
Strong, tough, versatile racks for bench use or tube storage, spacious peg design allows easy viewing of tube contents
Supplier: Fisherbrand™ HS24312AF2
Description
- Fiberglass-reinforced polypropylene racks are ideal for bench work or tube storage
- Pegs remain straight even after repeated autoclaving
- Embossed alphanumeric identification for quick location and retrieval of tubes
- Unique tear drop well design allows for better retention of tubes
Chemical Identifiers
| Autoclavable | |
| Rectangular | |
| Non-sterile | |
| None |
| Polypropylene | |
| Yes, When Empty | |
| Drying Rack |
Specifications
| Autoclavable | |
| Tubes | |
| 96 | |
| Yes, When Empty | |
| 10 to 13 mm | |
| None | |
| 8 x 12 |
| White | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| Drying Rack | |
| 2.7 in. | |
| 5 in. |