missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva PEEK Tubing
PEEK tubing comes in a variety of internal diameter sizes. Cytiva Lifescience™ PEEK Tubing is an important chromatography accessory.
$167.00
Specifications
| Type | Tubing |
|---|---|
| Diameter (Metric) Outer | 1.58 mm |
| Overall Length (Metric) | 2 m |
| Material | PEEK |
Description
- Polyetheretherketone (PEEK)
- A variety of sizes are available
Specifications
| Tubing | |
| 1.58 mm | |
| 2 m | |
| PEEK |