missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PEEK Tubing

Catalog No. 361041170
Change view
Click to view available options
Diameter (Metric) Inner:
0.75 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
361041170 0.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361041170 Supplier Cytiva Supplier No. 18111253

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

PEEK tubing comes in a variety of internal diameter sizes. Cytiva Lifescience™ PEEK Tubing is an important chromatography accessory.

  • Polyetheretherketone (PEEK)
  • A variety of sizes are available

Specifications

Type Tubing
Description PEEK Tubing, 2 m, i.d. 0.75 mm, o.d. 1/16 in.
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 1.58 mm
Overall Length (Metric) 2 m
Material PEEK