missing translation for 'onlineSavingsMsg'
Learn More

Hughes Pedestal Mounted Eye/Face Wash with Closed ABS Bowl
GREENER_CHOICE

Hughes Pedestal Mounted Eye/Face Wash is suitable for use in all applications not subject to the possibility of freezing or overheating

$1,787.18

Specifications

Activation Pull Down on Lid
Bowl Size (Metric) 241 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Depth (English) 16 in.
Depth (Metric) 406 mm
View More Specs

Products 1
Catalog Number Mfr. No. Color Material (Piping Connection) Price Quantity & Availability  
Catalog Number Mfr. No. Color Material (Piping Connection) Price Quantity & Availability  
18666647
GREENER_CHOICE
View Documents Promotion Details
N/A Green Powder Coat (Pipe), Green (Labels) Galvanized Steel
Each for $1,787.18
Only null left
 
Description

Description

Features:

  • High, ANSI-compliant, flow rate
  • Incorporates an integral lid connected to the water valve for automatic operation—activate by simply pulling down the lid.
  • Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
  • Includes an inspection record tag for recording service and test history.
  • Add optional foot treadle for a secondary means of activation.
  • Covered bowl ensures nozzles and bowl remain clean and free from contamination
  • Durable, corrosion-resistant acrylic capped ABS construction
  • Twin aerated diffusers provide a soft, scrubbing action to the eyes and face
  • Includes a separate universal eye wash sign for enhanced visibility
  • Meets ANSI Z358.1 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty

1 Year

Specifications

Specifications

Pull Down on Lid
ANSI Z358.1-2014 and EN15154 Compliant
406 mm
Emergency Shower and Eye Wash with Water
406 mm
1.25 in. (F) NPT
Pedestal
48 in.
241 mm
16 in.
3 gpm
16 in.
1 Unit
Chrome-plated Brass, Stainless Steel Mesh
29 to 97 psi
1219 mm
Videos
SDS
Documents

Documents