missing translation for 'onlineSavingsMsg'
Learn More

Hughes Pedestal Mounted Eye/Face Wash with Closed ABS Bowl
GREENER_CHOICE

Catalog No. 18666647
Change view
Click to view available options
Color:
Green Powder Coat (Pipe), Green (Labels)
Material (Piping Connection):
Galvanized Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material (Piping Connection)
18666647 Green Powder Coat (Pipe), Green (Labels) Galvanized Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18666647 Supplier Justrite International Supplier No. 45GP

Hughes Pedestal Mounted Eye/Face Wash is suitable for use in all applications not subject to the possibility of freezing or overheating

Features:

  • High, ANSI-compliant, flow rate
  • Incorporates an integral lid connected to the water valve for automatic operation—activate by simply pulling down the lid.
  • Easy-to-reach flow regulator valve positioned on side of bowl adjusts to suit the severity of the accident.
  • Includes an inspection record tag for recording service and test history.
  • Add optional foot treadle for a secondary means of activation.
  • Covered bowl ensures nozzles and bowl remain clean and free from contamination
  • Durable, corrosion-resistant acrylic capped ABS construction
  • Twin aerated diffusers provide a soft, scrubbing action to the eyes and face
  • Includes a separate universal eye wash sign for enhanced visibility
  • Meets ANSI Z358.1 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty

1 Year

Specifications

Activation Pull Down on Lid
Bowl Size (Metric) 241 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Green Powder Coat (Pipe), Green (Labels)
Depth (English) 16 in.
Depth (Metric) 406 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 16 in.
Height (Metric) 406 mm
Includes 1 Unit
Inlet Connection (Metric) 1.25 in. (F) NPT
Material Chrome-plated Brass, Stainless Steel Mesh
Material (Piping Connection) Galvanized Steel
Mounting Pedestal
Pressure 29 to 97 psi
Product Type Emergency Eye Wash
Width (English) 48 in.
Width (Metric) 1219 mm
Show More Show Less