missing translation for 'onlineSavingsMsg'
Learn More

Mopec Pedestal Autopsy Table, L-Shaped

The 1036-19 Series Pedestal Autopsy Tables offer an unparalleled combination of durability, functionality, and advanced safety features.

$94,196.43 - $130,110.60

Specifications

Product Type Anatomy Lab Table
Material Stainless Steel (304)
Height (English) 35 in.
Length (English) 104 in.
Width (English) 32 in.
View More Specs

Products 4
Catalog Number Mfr. No. Mechanism Elevating or Fixed Height Price Quantity & Availability  
Catalog Number Mfr. No. Mechanism Elevating or Fixed Height Price Quantity & Availability  
21377834
View Documents Promotion Details
Mopec
103619AL
Left-facing Elevating N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
21377835
View Documents Promotion Details
Mopec
103619AR
Right-facing Elevating N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
21377836
View Documents Promotion Details
Mopec
103619L
Left-facing Fixed Height N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
21377837
View Documents Promotion Details
Mopec
103619R
Right-facing Fixed Height N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Construction

  • Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
  • Large single sink basin
  • Mixing faucet with gooseneck spout and wrist blade handles
  • (4) Fully perforated grid plates
  • Heavy duty waste disposal (1/2 HP)
  • Deluxe hydro-aspirator with reverse flow, cold water control valve with 10ft of hose
  • Spray hose assembly with cold water control valve, nozzle with 10ft of hose

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • Large side: 104 x 32 x 35 in.
  • Small side: 86 1/16 x 24 x 35 in.
  • Elevation Option: 32 - 44 in.
  • Sink: 14 x 12 x 8 in.

Utilities / Power

  • (1) 115v/60hz/1ph/15a circuit for station and (1) 115v/60hz/1ph/15a circuit for disposer
  • Exhaust recommendation: 450-500 CFM

Capacity

  • 750 lbs

Performance

  • GFCI protected receptacles with waterproof covers
  • Back-flow protection for all plumbing fixtures to prevent back-flow of contaminated water
  • Rapid and positive drainage
  • (2) Access panels on pedestal

Options and Accessories

  • Elevating Units: Select 1036-19AL or 1036-19AR
  • For a list of available accessories, contact your representative
Specifications

Specifications

Anatomy Lab Table
35 in.
32 in.
Stainless Steel (304)
104 in.
Videos
SDS
Documents

Documents