missing translation for 'onlineSavingsMsg'
Learn More

Mopec Pedestal Autopsy Table, L-Shaped

Catalog No. 21377837
Change view
Click to view available options
Mechanism:
Left-facing
Right-facing
Elevating or Fixed Height:
Elevating
Fixed Height
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mechanism Elevating or Fixed Height
21377837 Right-facing Fixed Height
21377834 Left-facing Elevating
21377835 Right-facing Elevating
21377836 Left-facing Fixed Height
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21377837 Supplier Mopec Supplier No. 103619R

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The 1036-19 Series Pedestal Autopsy Tables offer an unparalleled combination of durability, functionality, and advanced safety features.

Construction

  • Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
  • Large single sink basin
  • Mixing faucet with gooseneck spout and wrist blade handles
  • (4) Fully perforated grid plates
  • Heavy duty waste disposal (1/2 HP)
  • Deluxe hydro-aspirator with reverse flow, cold water control valve with 10ft of hose
  • Spray hose assembly with cold water control valve, nozzle with 10ft of hose

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • Large side: 104 x 32 x 35 in.
  • Small side: 86 1/16 x 24 x 35 in.
  • Elevation Option: 32 - 44 in.
  • Sink: 14 x 12 x 8 in.

Utilities / Power

  • (1) 115v/60hz/1ph/15a circuit for station and (1) 115v/60hz/1ph/15a circuit for disposer
  • Exhaust recommendation: 450-500 CFM

Capacity

  • 750 lbs

Performance

  • GFCI protected receptacles with waterproof covers
  • Back-flow protection for all plumbing fixtures to prevent back-flow of contaminated water
  • Rapid and positive drainage
  • (2) Access panels on pedestal

Options and Accessories

  • Elevating Units: Select 1036-19AL or 1036-19AR
  • For a list of available accessories, contact your representative

Specifications

Product Type Anatomy Lab Table
Material Stainless Steel (304)
Mechanism Right-facing
Height (English) 35 in.
Length (English) 104 in.
Width (English) 32 in.
Elevating or Fixed Height Fixed Height