missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Pedestal Autopsy Table, L-Shaped
Description
Construction
- Heliarc-welded seams and joints, ground and polished to match adjoining surfaces
- Large single sink basin
- Mixing faucet with gooseneck spout and wrist blade handles
- (4) Fully perforated grid plates
- Heavy duty waste disposal (1/2 HP)
- Deluxe hydro-aspirator with reverse flow, cold water control valve with 10ft of hose
- Spray hose assembly with cold water control valve, nozzle with 10ft of hose
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- Large side: 104 x 32 x 35 in.
- Small side: 86 1/16 x 24 x 35 in.
- Elevation Option: 32 - 44 in.
- Sink: 14 x 12 x 8 in.
Utilities / Power
- (1) 115v/60hz/1ph/15a circuit for station and (1) 115v/60hz/1ph/15a circuit for disposer
- Exhaust recommendation: 450-500 CFM
Capacity
- 750 lbs
Performance
- GFCI protected receptacles with waterproof covers
- Back-flow protection for all plumbing fixtures to prevent back-flow of contaminated water
- Rapid and positive drainage
- (2) Access panels on pedestal
Options and Accessories
- Elevating Units: Select 1036-19AL or 1036-19AR
- For a list of available accessories, contact your representative
Specifications
Specifications
| Product Type | Anatomy Lab Table |
| Material | Stainless Steel (304) |
| Mechanism | Left-facing |
| Height (English) | 35 in. |
| Length (English) | 104 in. |
| Width (English) | 32 in. |
| Elevating or Fixed Height | Elevating |